Apply to be a TradeMaster!
Main product image of Flow Control Chemical Dispenser, 85853, Air Gap w/ Pressure Relief Valve, Wall Mount, 7010342254
Magnifying glass
Hover image to zoom

Flow Control Chemical Dispenser, 85853, Air Gap w/ Pressure Relief Valve, Wall Mount, 7010342254

Brand:
3M
SKU:
7010342254
Rating:
(0)
Q&A:
(0)
Flow Control Chemical Dispenser, 85853, Air Gap w/ Pressure Relief Valve, Wall Mount, 7010342254
Magnifying glass
Hover image to zoom
$477.28 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
90 psi

Description

–
3M Flow Control System Chemical Dispenser is an easy to use, compact and lockable chemical dispenser that safely and accurately dilutes chemical concentrates to create ready to use cleaning products.
3M Flow Control System Chemical Dispenser is an easy to use, compact and lockable chemical dispenser that safely and accurately dilutes chemical concentrates to create ready to use cleaning products. Dispenser has an air gap to prevent backflow and a pressure relief valve.

Specs

–
Includes:

Screws

Hose

Flow Rate (GPM):

2 GPM

Max Pressure:

90 psi

Product Type:

Spray Valve