Apply to be a TradeMaster!
Main product image of 8' Long x 0.215" Wide, Polyester Film, Write On Tape Refills Multicolor Background, Self Adhesive, Blank, 7010351115
Magnifying glass
Hover image to zoom

8' Long x 0.215" Wide, Polyester Film, Write On Tape Refills Multicolor Background, Self Adhesive, Blank, 7010351115

Brand:
3M
SKU:
7010351115
Rating:
(0)
Q&A:
(0)
8' Long x 0.215" Wide, Polyester Film, Write On Tape Refills Multicolor Background, Self Adhesive, Blank, 7010351115
Magnifying glass
Hover image to zoom
$42.39 each
In Stock
In Stock
Get 4 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Width (Inches)
0.215" Width

Description

–
3M ScotchCode Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
3M ScotchCode Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).

Specs

–
Product Type:

Masking Tape

Length (Feet):

8'

Width (Inches):

0.215"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy