Shop Klein Tools Limited Time Promotion
Main product image of 3" x 36 yd, Transparent, Super Bond Film Tape 396, 4.1 mil
Magnifying glass
Hover image to zoom

3" x 36 yd, Transparent, Super Bond Film Tape 396, 4.1 mil

Brand:
3M
SKU:
7010372169
Rating:
(0)
Q&A:
(0)
3" x 36 yd, Transparent, Super Bond Film Tape 396, 4.1 mil
Magnifying glass
Hover image to zoom
$95.36 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length
36 yd

Description

–
Polyester backing offers abrasion, chemical and thermal resistance

Rubber resin adhesive provides aggressive grab to irregular surfaces

Ideal for use on polyethylene and other low surface energy materials

Specs

–
Width (Inches):

3"

Product Type:

Tape

Thickness:

4.1 mil

Length:

36 yd

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy