Apply to be a TradeMaster!
Main product image of 9 mm x 55 m, Tan, Masking Tape, 6.3 mil, 7010373300
Magnifying glass
Hover image to zoom

9 mm x 55 m, Tan, Masking Tape, 6.3 mil, 7010373300

Brand:
3M
SKU:
7010373300
Rating:
(0)
Q&A:
(0)
9 mm x 55 m, Tan, Masking Tape, 6.3 mil, 7010373300
Magnifying glass
Hover image to zoom
$16.43 each
In Stock
In Stock
Get 116 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Size
9mm

Description

–
3M High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.
Recommended Applications
  • Paint masking
  • Labelling
  • Temporary Holding
  • Patching

Specs

–
Color:

Tan

Size:

9mm

Max Water Temp (°F):

250°F

Product Type:

Masking Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy