Apply to be a TradeMaster!
Main product image of Paint Sprayer Atomizing Head, 1.4 mm, for use with HG14, 7100017731
Magnifying glass
Hover image to zoom

Paint Sprayer Atomizing Head, 1.4 mm, for use with HG14, 7100017731

Brand:
3M
SKU:
7100017731
Rating:
(0)
Q&A:
(0)
Paint Sprayer Atomizing Head, 1.4 mm, for use with HG14, 7100017731
Magnifying glass
Hover image to zoom
$55.33 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1.4mm

Description

–
Features:
  • 1.4 mm replaceable atomizing head is ideal for low-viscosity coatings such as automotive sealer
  • Orange marking makes for easy size identification to help ensure accurate application
  • See-through atomizing head allows fast visual confirmation that it's clean, reducing cleanup time
  • Delivers the performance of a new Accuspray replaceable atomizing head spray gun on demand
  • HVLP technology can help reduce material consumption and improve transfer efficiency
  • Advances efficiency of PPS
  • allows the user to spray at any angle, even upside down
  • Designed for Accuspray ONE Spray Guns or any Accuspray gun with replaceable atomizing heads

Specs

–
Size:

1.4mm

Product Type:

Spray Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy