Apply to be a TradeMaster!
Main product image of PPS Lid & Liner Kit, 16112, Midi (13.5 fl. oz.), 200 Micron Filter (50 Pack), 7100020094
Magnifying glass
Hover image to zoom

PPS Lid & Liner Kit, 16112, Midi (13.5 fl. oz.), 200 Micron Filter (50 Pack), 7100020094

Brand:
3M
SKU:
7100020094
Rating:
(0)
Q&A:
(0)
PPS Lid & Liner Kit, 16112, Midi (13.5 fl. oz.), 200 Micron Filter (50 Pack), 7100020094
Magnifying glass
Hover image to zoom
$180.88 each
In Stock
In Stock
Get 65 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Designed for use with 3M Paint Preparation System, PPS
  • Kit contains disposable Midi size disposable lids with micron filters, liners and sealing plugs
  • PPS is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
  • System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
  • All-in-one solution reduces the chance of outside contamination, along with consistent material transfer which improves quality, while reducing paint consumption
  • PPS reduces cleaning solvent consumption by 70%, reduces prep and clean-up time by as much as 50%
  • Sealing plugs are provided for temporary sealing and protection of non-catalyzed paint materials
  • Midi Size refers to a paint mix volume of up to 13.5 fl oz (400mL), ideal for 2-panel repair
  • Improved quality, lower material cost, reduced solvent consumption, improved productivity, less mess and easier to use

Specs

–
Product Type:

Liner

Lid

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy