Apply to be a TradeMaster!
Main product image of PPS Lid & Liner Kit, 16114, Mini (6 fl. oz.), 200 Micron Filter (50 Pack), 7100054606
Magnifying glass
Hover image to zoom

PPS Lid & Liner Kit, 16114, Mini (6 fl. oz.), 200 Micron Filter (50 Pack), 7100054606

Brand:
3M
SKU:
7100054606
Rating:
(0)
Q&A:
(0)
PPS Lid & Liner Kit, 16114, Mini (6 fl. oz.), 200 Micron Filter (50 Pack), 7100054606
Magnifying glass
Hover image to zoom
$165.79 each
In Stock
In Stock
Get 193 Mon, Oct 26 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • 3M PPS is an all-in-one disposable solution for measuring, mixing, filtering and spraying liquid materials
  • 3M Paint Preparation System, PPS 6 oz (180 mL) liner and Mini lid kit
  • Lids available in two filter sizes: 200 micron and 125 micron
  • System enables the painter to consistently spray at 90° to the part, no matter the surface orientation (even upside down)
  • All-in-one solution reduces the chance of outside contamination and reduces paint consumption.
  • PPS reduces cleaning solvent consumption up to 70% and can reduce prep and clean-up time 50%
  • System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
  • Cup, collar, mix ratio and adapters sold separately

Specs

–
Product Type:

Lid

Liner

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy