Apply to be a TradeMaster!
Main product image of 6 mm x 36 yd, Blue, Masking Tape, 5.3 mil, 7100055835
Magnifying glass
Hover image to zoom

6 mm x 36 yd, Blue, Masking Tape, 5.3 mil, 7100055835

Brand:
3M
SKU:
7100055835
Rating:
(0)
Q&A:
(0)
6 mm x 36 yd, Blue, Masking Tape, 5.3 mil, 7100055835
Magnifying glass
Hover image to zoom
$14.64 each
In Stock
In Stock
Get 314 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Size
6mm

Description

–
Features:
  • Excels in masking applications to create sharp, fine paint lines for striping, color separation and complex designs
  • Semi-translucent indigo backing provides some visual see-through for accurate alignment of tape
  • Clean removal without ghosting, even after 30 minute bake cycle at temperatures up to 250°F/121°C
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting, thus avoiding paint bleed
  • Rubber adhesive provides quick stick with excellent holding strength on most surfaces

Specs

–
Color:

Blue

Application:

Blending

Refining

Deburring

Finishing

Product Type:

Masking Tape

Size:

6mm

Max Water Temp (°F):

-29.2°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy