Shop Klein Tools Limited Time Promotion
Main product image of 2" x 36 yd, Polyimide Tape 8997, Light Amber, 2.2 mil
Magnifying glass
Hover image to zoom

2" x 36 yd, Polyimide Tape 8997, Light Amber, 2.2 mil

Brand:
3M
SKU:
7100061139
Rating:
(0)
Q&A:
(0)
2" x 36 yd, Polyimide Tape 8997, Light Amber, 2.2 mil
Magnifying glass
Hover image to zoom
$68.08 each
In Stock
In Stock
Get 188 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
36 yd
Product Highlight: Width (Inches)
2" Width

Description

–
Light amber colored 1.0 mil polyimide backing with silicone pressure sensitive adhesive

Ideal for high temperature applications

Seals tight on contact, peels off clean up to 500°F/260°C

Specs

–
Length:

36 yd

Thickness:

1 mil

Product Type:

Polyimide Film Tape

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy