Apply to be a TradeMaster!
Main product image of 2 mil Thick Polyimide Film Tape, 7100061140
Magnifying glass
Hover image to zoom

2 mil Thick Polyimide Film Tape, 7100061140

Brand:
3M
SKU:
7100061140
Rating:
(0)
Q&A:
(0)
2 mil Thick Polyimide Film Tape, 7100061140
Magnifying glass
Hover image to zoom
$24.39 each
In Stock
In Stock
Get 145 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyimide
Product Highlight: Color
Amber
Product Highlight: Length (Inches)
1296" Length
Product Highlight: Width (Inches)
1/2" Width

Description

–
Polyimide Film Tape: 36 yd Long, 2 mil Thick Silicone Adhesive, 500° F

Specs

–
Product Type:

High-Temperature Tape

Material:

Polyimide

Color:

Amber

Length (Inches):

1296"

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy