Shop Klein Tools Limited Time Promotion
Main product image of 2" x 60 yd, Specialty High Temperature Masking Tape 5501A Tan
Magnifying glass
Hover image to zoom

2" x 60 yd, Specialty High Temperature Masking Tape 5501A Tan

Brand:
3M
SKU:
7100083348
Rating:
(0)
Q&A:
(0)
2" x 60 yd, Specialty High Temperature Masking Tape 5501A Tan
Magnifying glass
Hover image to zoom
$58.90 each
In Stock
In Stock
Get 16 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Tan
Product Highlight: Length
60 yd
Product Highlight: Width (Inches)
2" Width

Description

–
High performance crepe paper masking tape tailored for aerospace decorative painting

Withstands surface temperatures up to 300°F for 30 minutes

Clean removal following multiple moderate temperature bake cycles

Specs

–
Color:

Tan

Product Type:

Masking Tape

Length:

60 yd

Width (Inches):

2"

Thickness:

7.3 mil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy