Apply to be a TradeMaster!
Main product image of 24 mm x 55 m, Purple, Masking Tape, 7100086194
Magnifying glass
Hover image to zoom

24 mm x 55 m, Purple, Masking Tape, 7100086194

Brand:
3M
SKU:
7100086194
Rating:
(0)
Q&A:
(0)
24 mm x 55 m, Purple, Masking Tape, 7100086194
Magnifying glass
Hover image to zoom
$16.80 each
In Stock
In Stock
Get 170 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24mm
Product Highlight: Color
Purple

Description

–
3M Specialty High Temperature Purple Masking Tape 501+ was designed to deliver clean paint lines where surface temperatures can reach up to 300°F/150°C degrees. This purple crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive and industrial markets where strong holding and high temperature performance is required.
Recommended Applications
  • High-temperature paint baking
  • Fascia painting
  • Pipe coating
  • Metal fabrication
  • Automotive, truck, bus and marine paint masking

Specs

–
Max Water Temp (°F):

300°F

Size:

24mm

Product Type:

Masking Tape

Color:

Purple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy