Apply to be a TradeMaster!
Main product image of Accuspray ONE Spray Gun Kit, 16578, 7100096182
Magnifying glass
Hover image to zoom

Accuspray ONE Spray Gun Kit, 16578, 7100096182

Brand:
3M
SKU:
7100096182
Rating:
(0)
Q&A:
(0)
Accuspray ONE Spray Gun Kit, 16578, 7100096182
Magnifying glass
Hover image to zoom
$500.88 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3M Accuspray ONE Spray Gun Kit delivers the performance of a new spray gun, on demand and at a fraction of the cost. You'll find a full selection of Accuspray replaceable atomizing heads for a range of applications. A 1-piece composite Accuspray ONE Spray Gun body eliminates the need for maintenance kits. Also includes an air control valve.
Accuspray ONE Spray Gun features a lightweight, composite body that is molded in one piece Welcome to 3M Accuspray ONE We asked: "If you could have the perfect spray gun, what would it be like?" The results are all included in our 3M Accuspray ONE Spray Gun Kit. This kit contains all of the components you need to use our Accuspray ONE system - the only HVLP spray gun system that allows for professional-grade application of paint, primer and other fluids with virtually no cleaning and no maintenance kits. The Accuspray ONE Spray Gun features a lightweight, composite body that is molded in one piece, eliminating the complexity, wear and cleaning of small parts and pieces like gaskets, seals and O-rings. A full selection of replaceable atomizing heads includes 1.2 mm, 1.3 mm, 1.4 mm, 1.8 mm and 2.0 mm diameters for applying fluids from very low-viscosity waterborne basecoats to thick undercoatings and sealants. These transparent nozzles can be reused 5-10 times in the spray gun, and then simply removed and replaced. This affords the performance of a brand new spray gun, on demand and at a fraction of the price. The 3M Accuspray ONE Spray Gun Kit also includes an air control valve that works with the gun controls for quick adjustment across jobs from spot repairs to full panel coverage. This system delivers up to 12" vertical or horizontal spray patterns with very little overspray - one gun for a complete range of applications. And the mountable spray gun hanger included in the kit helps you keep your Accuspray equipment (PDF, 534.3 Kb) conveniently on hand in your shop. 3M Accuspray One Spray Gun Kit Built for Bumpers: With 1.2mm and 1.3mm atomizing heads, you can go from start to finish on bumpers Mix, measure and filter paint inside the PPS System cups, liners and filters. The 3M Accuspray ONE Spray Gun Kit Includes: (1) 3M Accuspray ONE Spray Gun (1) Accuspray Replaceable Atomizing Head, 1.2 mm (1) Accuspray Replaceable Atomizing Head, 1.3 mm (1) Accuspray Replaceable Atomizing Head, 1.4 mm (1) Accuspray Replaceable Atomizing Head, 1.8 mm (1) Accuspray Replaceable Atomizing Head, 2.0 mm (1) Air Control Valve (1) Mountable Spray Gun Hanger (1) Accuspray Atomizing Head Placard A Spray System That Pays Off Our Accuspray ONE Spray Gun Kit represents the essential components of our 3M Accuspray System for automotive collision repair (PDF, 611.8 Kb). Replaceable atomizing heads are clear so it's easy to see when the head is clean, and the spray guns perform like new every time the atomizing head is replaced - the equivalent of a new spray gun, at a fraction of the cost. The benefits include reduced primer consumption, lower application time and less time for cleanup, plus a better finish which results in less sanding time. The end result: cleaner, more productive, more profitable collision repair operations. Accuspray and Our PPS System The 3M Paint Preparation System is an all-in-one closed system for mixing/measuring, filtering, sealing and protecting. No Need to Spend on Extra Mixing Cups, Filters and Strainers This system eliminates the inefficient process of mixing paint and other materials separately and transferring them through filters and other equipment where product gets left behind, unused. Instead, paint and other materials are mixed and sprayed out of the same cup with a PPS liner, lid and built-in filter. You simply place a disposable liner within a re-usable paint cup. Then mix the paint in the PPS liner, snap the disposable lid (with built-in filter) in place and attach the locking collar to complete the PPS System. With just a quick quarter-turn, the assembly easily attaches to the spray gun body. Once you're finished spraying, simply remove the liner from the cup and discard it. It's that simple. And each PPS cup can be used for temporary protection of liquid coating materials for continued use - just use the included sealing plug. This system lets painters mix less paint, drastically reduce their solvent use, and spend less time cleaning spray guns and cups. It even lets them spray in any direction, including upside down, for consistent coverage and improved material usage. All told, the PPS system can improve operator efficiency by as much as 15%, and can save up to 70% on solvent usage alone. All of this adds up to a very clear cost savings across your operation. The Science of Better Spray Systems from 3M We put decades of scientific and real-life study into our 3M Accuspray ONE Spray Gun Kit to help make spray application easier and save collision repair and other professionals time and money at every step. Every feature - from the lightweight composite spray gun body that eliminates maintenance kits to its replaceable atomizing heads - is another example of what makes every 3M product successful: Science. Applied to Life.

Specs

–
Product Type:

Spray Gun

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy