Shop Klein Tools Limited Time Promotion
Main product image of 16 ft x 400 ft, Premium Plastic Sheeting with 233+ Masking Tape, 06728
Magnifying glass
Hover image to zoom

16 ft x 400 ft, Premium Plastic Sheeting with 233+ Masking Tape, 06728

Brand:
3M
SKU:
7100139893
Rating:
(0)
Q&A:
(0)
16 ft x 400 ft, Premium Plastic Sheeting with 233+ Masking Tape, 06728
Magnifying glass
Hover image to zoom
$163.39 each
In Stock
In Stock
Get 87 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Length
133.3 yd
Product Highlight: Width (Inches)
192" Width

Description

–
Protects vehicles from overspray

High-density, durable film provides excellent paint overspray adhesion

Good tear resistance keep sheet intact during painting

Specs

–
Product Type:

Masking Tape

Color:

Brown

Thickness:

0.4 mil

Length:

133.3 yd

Width (Inches):

192"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy