Apply to be a TradeMaster!
Main product image of Sanding Screen, 29822, 120 Grit, 20 in x NH, 7100160250
Magnifying glass
Hover image to zoom

Sanding Screen, 29822, 120 Grit, 20 in x NH, 7100160250

Brand:
3M
SKU:
7100160250
Rating:
(0)
Q&A:
(0)
Sanding Screen, 29822, 120 Grit, 20 in x NH, 7100160250
Magnifying glass
Hover image to zoom
$14.37 each
In Stock
In Stock
Get 4 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone Carbide, Resin
Product Highlight: Color
Brown
Product Highlight: Width (Inches)
20" Width

Description

–
3M Sanding Screen is a mesh screen disc with a strong fibre, uniform open construction and consistent cut from start to finish.

Specs

–
Product Type:

Abrasive

Material:

Silicone Carbide

Resin

Color:

Brown

Width (Inches):

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy