Apply to be a TradeMaster!
Main product image of Blue, Self-Stick Liquid Protection Fabric 36877, 6" x 300 ft/Roll, 4 roll pack, 1 Pack/Case
Magnifying glass
Hover image to zoom

Blue, Self-Stick Liquid Protection Fabric 36877, 6" x 300 ft/Roll, 4 roll pack, 1 Pack/Case

Brand:
3M
SKU:
7100169347
Rating:
(0)
Q&A:
(0)
Blue, Self-Stick Liquid Protection Fabric 36877, 6" x 300 ft/Roll, 4 roll pack, 1 Pack/Case
Magnifying glass
Hover image to zoom
$246.11 each
In Stock
In Stock
Get 16 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length
100 yd
Product Highlight: Color
Blue

Description

–
3M Self-Stick Liquid Protection Fabric must not be used in any areas where explosive concentrations of ignitable materials could be present, as static discharge may occur. These include areas identified as ATEX Zones 0, 1, 2 and 20, 21, 22

Specially engineered surface protection material for industrial, marine and automotive applications

Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt

Specs

–
Width (Inches):

6"

Product Type:

Tape

Thickness:

14 mil

Length:

100 yd

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy