Apply to be a TradeMaster!
Main product image of 50 mm x 50 m Acrylic Adhesive Roll, Series Gpt-020, Double-Sided Acrylic Tape (Clear)
Magnifying glass
Hover image to zoom

50 mm x 50 m Acrylic Adhesive Roll, Series Gpt-020, Double-Sided Acrylic Tape (Clear)

Brand:
3M
SKU:
7100224385
Rating:
(0)
Q&A:
(0)
50 mm x 50 m Acrylic Adhesive Roll, Series Gpt-020, Double-Sided Acrylic Tape (Clear)
Magnifying glass
Hover image to zoom
$46.51 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Clear

Description

–
FLEXIBLE AND STRONG: An 8 mil (200 micron) thick double-coated tape with a white, 3.9 mil (100 micron) polypropylene liner that is ideal for automated processes

HIGH INITIAL TACK: Made with a strong adhesive that sticks to high and low surface energy materials

HANDLES HIGH TEMPERATURES: Suitable for short-term use at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C)

Specs

–
Product Type:

Double-Sided Tape

Width (Inches):

2"

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy