Apply to be a TradeMaster!
Main product image of Clear Box Sealing & Label Protection Tape 3765, 7100244182
Magnifying glass
Hover image to zoom

Clear Box Sealing & Label Protection Tape 3765, 7100244182

Brand:
3M
SKU:
7100244182
Rating:
(0)
Q&A:
(0)
Clear Box Sealing & Label Protection Tape 3765, 7100244182
Magnifying glass
Hover image to zoom
$23.13 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Color
Clear
Product Highlight: Material
Polypropylene, Acrylic
Product Highlight: Length (Inches)
5197" Length

Description

–
Box Sealing & Label Protection Tape; Tape Number: 3765 ; Color: Clear ; UNSPSC Code: 31201517

Specs

–
Width (Inches):

6"

Color:

Clear

Material:

Polypropylene

Acrylic

Length (Inches):

5197"

Product Type:

Package Tape

Strapping Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy