Apply to be a TradeMaster!
Main product image of 72 mm x 60.14 yd, Tan, Masking Tape, 5.4 mil, 7100245644
Magnifying glass
Hover image to zoom

72 mm x 60.14 yd, Tan, Masking Tape, 5.4 mil, 7100245644

Brand:
3M
SKU:
7100245644
Rating:
(0)
Q&A:
(0)
72 mm x 60.14 yd, Tan, Masking Tape, 5.4 mil, 7100245644
Magnifying glass
Hover image to zoom
$18.65 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
72mm
Product Highlight: Color
Tan

Description

–
3M Paper Masking Tape 2214 is a cost-effective, crepe paper backed tape that holds, bundles, seals and performs other light duty taping jobs where a pressure sensitive tape is needed. This tape tears easily from the roll by hand, sticks confidently, and can be removed conveniently and quickly.
Recommended Applications
  • General indoor light-duty use
  • Light duty holding or bundling applications
  • Non-critical paint masking
  • Light duty sealing
  • Labeling and attaching

Specs

–
Size:

72mm

Product Type:

Masking Tape

Color:

Tan

Max Water Temp (°F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy