Apply to be a TradeMaster!
Main product image of 2.835" x 180.45 ft, Green, UV Resistant Masking Tape Series UVG, 7100299472
Magnifying glass
Hover image to zoom

2.835" x 180.45 ft, Green, UV Resistant Masking Tape Series UVG, 7100299472

Brand:
3M
SKU:
7100299472
Rating:
(0)
Q&A:
(0)
2.835" x 180.45 ft, Green, UV Resistant Masking Tape Series UVG, 7100299472
Magnifying glass
Hover image to zoom
$25.15 each
In Stock
In Stock
Get 15 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2.835" Width
Product Highlight: Color
Green
Product Highlight: Length (Feet)
180.45' Length

Description

–
Created for ultraviolet (UV) light resistance, this crepe paper tape removes cleanly from most surfaces with little to no edge residue for up to 14 days even after outdoor exposure. Choose this cost-effective solution for a wide variety of masking applications.
Versatile Performance for Indoor and Outdoor Masking

Specs

–
Width (Inches):

2.835"

Color:

Green

Product Type:

Masking Tape

Length (Feet):

180.45'

Max Water Temp (°F):

175°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy