Apply to be a TradeMaster!
Main product image of 3/4" Wide 20 mil Thick Clear Double-Sided Acrylic Tape, 888519024447
Magnifying glass
Hover image to zoom

3/4" Wide 20 mil Thick Clear Double-Sided Acrylic Tape, 888519024447

Brand:
3M
SKU:
888519024447
Rating:
(0)
Q&A:
(0)
3/4" Wide 20 mil Thick Clear Double-Sided Acrylic Tape, 888519024447
Magnifying glass
Hover image to zoom
$26.64 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
180" Length
Product Highlight: Color
Clear
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Material
Acrylic

Description

–
Clear Double-Sided Acrylic Tape: 3/4" Wide, 5 yd Long, 20 mil Thick, Acrylic Adhesive

Specs

–
Product Type:

Double-Sided Tape

Length (Inches):

180"

Color:

Clear

Width (Inches):

3/4"

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy