Apply to be a TradeMaster!
Main product image of Aqua-Pure AP Easy Complete Cooler, Drinking Water System
Magnifying glass
Hover image to zoom

Aqua-Pure AP Easy Complete Cooler, Drinking Water System

Brand:
Solventum
SKU:
04-99535
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP Easy Complete Cooler, Drinking Water System
Magnifying glass
Hover image to zoom
$154.34 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
10-1/2"
Product Highlight: Diameter (Inches)
2-3/8" Diameter

Description

–
3M Drinking Water Filtration is Now Part of Solventum


Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.


Features:

  • Reduces chlorine taste & odor, lead & cyst sediment & rust, asbestos, atenolol, bisphenol A, carbamazepine, DEET, estrone, linuron, nonylphenol, 
    trimethoprim, microplastics  and select VOCs (Lindane, Atrazine, Benzene, Carbofuran, Dichlorobenzene and Toxaphene)
  • Under-sink single cartridge system, using Aqua-Pure's SQC cartridge design and a dedicated faucet
  • Includes (1) C-Complete cartridge
  • Built-in shut-off valve - no need to turn off water for cartridge change
  • For cold water use only (100°F)
  • Capacity rated for 750 gallons
  • Installation kit included
  • 1 year limited warranty

Note: DOES NOT include faucet, must be purchased separately (Designer Series faucets available). Image depicted is of AP Easy Complete model only.


Replacement Filter :

Specs

–
Product Type:

Filtration System

Application:

Plumbing

Point of Use

Type:

Drinking Water

Dedicated Faucet

Series:

AP Easy

Flow Rate (GPM):

0.75

Micron Rating:

0.5

Max Pressure (PSI):

125

Service Life:

750 Gallons

Replacement Cartridge:

C-Complete

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

10-1/2"

Diameter (Inches):

2-3/8"

Warranty:

1 Year

Reduction Claim:

Parasitic Protozoan Cysts

Sediment

Microplastics

Estrone

Chlorine Taste & Odor (CTO)

Trimethoprim

Carbamazepine

Carbofuran

Lindane

DEET

Atrazine

Lead

Bisphenol A

Nonylphenol

Toxaphene

Benzene

Atenolol

Linuron

Asbestos

p-Dichlorobenzene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy