Apply to be a TradeMaster!
Main product image of Aqua-Pure C-Complete, Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom

Aqua-Pure C-Complete, Drinking Water System Filter Replacement Cartridge

Brand:
Aqua-Pure
SKU:
5618044
Rating:
(10)
Q&A:
(1)
Aqua-Pure C-Complete, Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom
$85.68 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
2-3/8" Diameter

Description

–
Solventum is now Aqua-Pure


Replacement cartridge for AP Easy Complete Drinking Water System. For maximum operating performance, you should replace your filter cartridge every 4 - 6 months or sooner, depending on cartridge specifications or water quality.

Features:

  • Reduces chlorine taste & odor, lead & cyst sediment & rust, asbestos,  Atenolol, bisphenol A, carbamazepine, DEET, estrone, Linuron, Nonylphenol, trimethoprim, Microplastics and select VOCs (Lindane, Atrazine, Benzene, Carbofuran, Dichlorobenzene and Toxaphene)
  • Under-sink single cartridge system, using Aqua-Pure's SQC cartridge design
  • For cold water use only (100°F)
  • Capacity rated for 750 gallons

Whole House Unit :

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Application:

Plumbing

Point of Use

Micron Rating:

0.5

Max Pressure (PSI):

125

Flow Rate (GPM):

0.75

Cartridge Life:

6 Months

Service Life:

750 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

12-1/2"

Diameter (Inches):

2-3/8"

Reduction Claim:

Parasitic Protozoan Cysts

Bisphenol A

Estrone

Carbofuran

Sediment

Carbamazepine

Nonylphenol

Toxaphene

Benzene

Chlorine Taste & Odor (CTO)

Lead

Atenolol

p-Dichlorobenzene

DEET

Atrazine

Linuron

Lindane

Trimethoprim

Microplastics

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP Easy Complete Cooler, Drinking Water System
SKU: 04-99535
Aqua-Pure

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great Venndor for me!

Im commenting on the great service and prompt delivery times!
Theodopolis
texas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been

Super easy 2 minute cartridge replacement. Does a great job of getting rid of the chlorine taste of our city water. Quick shipping.
c-king
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, but

Good, Fast, and comparatively cheaper than other suppliers! Just one thing that I would hope SupplyHouse can do more for overseas customers who need to use forwarder to ship to their countries: If the shipment needs to separately ship by multiple shipments, it would be nice that I can have an option to wait until the entire quantity are available to ship, so I can save some $$ on the forwarder myself.
Ray
Portland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Read message previous
joe
Cheektowaga, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I know that the water has a better taste after the filter, because I have done a taste of before then a taste after. The chlorine has been removed when the summer is high because of the filter, better than I had purchased from others in past.
joe
Cheektowaga, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product; Great Price; Great Service

This filter provides excellent drinking water. Visitors to my house who drank some of the water that this filter cleaned, believe I have well-water. No well, just city water that has been filtered by Aqua Pure. And it is very inexpensive to purchase and install, plus the filters only have to be changed once or twice a year. And I can't say enough about the quick service from Supply House.com.
Flyfisher
Hazle Township, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Selection and Service

This is a filter used for drinking water. Changing it takes all of 20 seconds. I changeout once or twice a year, and it removes everything from the water that shouldn't be there. Ordering is easy and turn around time is fast.
FlyTyer
Hazle Township, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great filter

works great removes the taste of algae during the hot summer months.
joe
cheektowaga, ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had a filter in house when purchased but not working.

Looked on internet at many filters, this was the one I found to be the best. Purchased some locally but they did not filter as good as this one. Usually I purchase 2, found out last one was over due so am replacing and making my next order for future stock. Everyone who comes over likes the water taste. glad to have found a very good product and price, thanks !!!!
Joe
Cheektowaga, New York
8 years ago
Was this review helpful to you?

best filter for under $60

I believe this is the only filter that can filters heavy metals such as Lead and Mercury for this price range. therefore, the water flow is somewhat weak.
Yoyo
Detroit, MI
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long usually have to be replaced?

Asked by Stephen 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The disposable filter cartridge must be replaced every twelve (12) months or at the specified service cycle. Local water conditions and actual volume of water can affect filter life. Replace if a noticeable drop in flow rate occurs at the faucet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy