Apply to be a TradeMaster!
Main product image of 1-7/8" x Polypropylene, 3.1 mil Thick, 35 Lb/in Tensile Strength, Packing Tape (Pack of 6)
Magnifying glass
Hover image to zoom

1-7/8" x Polypropylene, 3.1 mil Thick, 35 Lb/in Tensile Strength, Packing Tape (Pack of 6)

Brand:
3M
SKU:
KP72957
Rating:
(0)
Q&A:
(0)
1-7/8" x Polypropylene, 3.1 mil Thick, 35 Lb/in Tensile Strength, Packing Tape (Pack of 6)
Magnifying glass
Hover image to zoom
$50.65 each
In Stock
In Stock
Get 80 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Clear
Product Highlight: Length (Inches)
1980" Length
Product Highlight: Width (Inches)
1-7/8" Width

Description

–
3M 1-7/8" W Polypropylene, 3.1 mil Thick, 35 Lb/in Tensile Strength, Packing Tape. Sold in packs of 6.

Specs

–
Material:

Polypropylene

Color:

Clear

Thickness:

3.1 mil

Product Type:

Strapping Tape

Package Tape

Length (Inches):

1980"

Width (Inches):

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy