Apply to be a TradeMaster!
Main product image of 7/8" x 20 yd Long, 47 mil Thick, Acrylic Adhesive Continuous Roll
Magnifying glass
Hover image to zoom

7/8" x 20 yd Long, 47 mil Thick, Acrylic Adhesive Continuous Roll

Brand:
3M
SKU:
KP81127
Rating:
(0)
Q&A:
(0)
7/8" x 20 yd Long, 47 mil Thick, Acrylic Adhesive Continuous Roll
Magnifying glass
Hover image to zoom
$145.89 each
In Stock
In Stock
Get 13 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
20 yd
Product Highlight: Length (Inches)
720" Length
Product Highlight: Material
Foam
Product Highlight: Width (Inches)
7/8" Width
Product Highlight: Color
Black

Description

–
3M 7/8" W 20 yd Long, 47 mil Thick, Acrylic Adhesive Continuous Roll, Double-Sided Acrylic Foam Tape.

Specs

–
Length:

20 yd

Thickness:

47 mil

Length (Inches):

720"

Material:

Foam

Width (Inches):

7/8"

Product Type:

Double-Sided Tape

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy