Apply to be a TradeMaster!
Filter menu expanded

Filters

16 items
Reset

SORT

Product Availability
–

Vent Type
–

Adapter (5)
Elbow (2)
Reducer (1)
Roof Flashing (1)
Spacer (1)
Straight Pipe (2)
Tee (2)
Tee Cap (1)
Test Port (1)

Price Range
–

$45 to $50 (1)
$100 to $200 (3)
$200 to $300 (7)
$300 to $400 (2)
$500 to $600 (3)

8" PolyPro Single Wall Venting

Help Face
Need a little help?
16 items
Grid
List
Compare
Product Image of 8" x 40" PolyPro Single Wall Straight Pipe w/ LB2
$311.18 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" x 75" PolyPro Single Wall Straight Pipe w/ LB2
$552.21 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Test Port w/ LB2
8" PolyPro Test Port w/ LB2
SKU: 8PPS-TPC
DuraVent
SKU: 8PPS-TPC
Brand: DuraVent
$223.71 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro 45° Elbow w/ LB2
8" PolyPro 45° Elbow w/ LB2
SKU: 8PPS-E45C
DuraVent
SKU: 8PPS-E45C
Brand: DuraVent
$257.52 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro 90° Elbow w/ LB2
8" PolyPro 90° Elbow w/ LB2
SKU: 8PPS-E90C
DuraVent
SKU: 8PPS-E90C
Brand: DuraVent
$293.99 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Tee w/ Cap & LB2
8" PolyPro Tee w/ Cap & LB2
SKU: 8PPS-TC
DuraVent
SKU: 8PPS-TC
Brand: DuraVent
$531.88 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Tee with Drain Cap w/ LB2
8" PolyPro Tee with Drain Cap w/ LB2
SKU: 8PPS-TCDC
DuraVent
SKU: 8PPS-TCDC
Brand: DuraVent
$320.69 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" to 6" PolyPro Reducer w/ LB2
8" to 6" PolyPro Reducer w/ LB2
SKU: 8PPS-R6L
DuraVent
SKU: 8PPS-R6L
Brand: DuraVent
$293.60 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Tee Cap with Condensate Drain
$284.96 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" FasNSeal PolyPro Female Appliance Adapter
8" FasNSeal PolyPro Female Appliance Adapter
SKU: FSAAU8-8PP
DuraVent
SKU: FSAAU8-8PP
Brand: DuraVent
$172.73 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Female PVC Appliance Adapter
8" PolyPro Female PVC Appliance Adapter
SKU: 8PPS-08PVCF-8PPF
DuraVent
SKU: 8PPS-08PVCF-8PPF
Brand: DuraVent
$260.64 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Male PVC Appliance Adapter
8" PolyPro Male PVC Appliance Adapter
SKU: 8PPS-08PVCM-8PPF
DuraVent
SKU: 8PPS-08PVCM-8PPF
Brand: DuraVent
$140.85 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" to 8" PolyPro FasNSeal Adapter
8" to 8" PolyPro FasNSeal Adapter
SKU: FSA-08M-8PPF
DuraVent
SKU: FSA-08M-8PPF
Brand: DuraVent
$135.64 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro to FasNSeal Adapter w/ LB2
8" PolyPro to FasNSeal Adapter w/ LB2
SKU: 8PPS-ADM-08FNSFC
DuraVent
SKU: 8PPS-ADM-08FNSFC
Brand: DuraVent
$207.14 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Firestop Spacer
8" PolyPro Firestop Spacer
SKU: 8PPS-FSS
DuraVent
SKU: 8PPS-FSS
Brand: DuraVent
$49.60 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 8" PolyPro Flat Roof Flashing
8" PolyPro Flat Roof Flashing
SKU: 8PPS-FF
DuraVent
SKU: 8PPS-FF
Brand: DuraVent
$533.39 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About 8" PolyPro Single Wall Venting

8" PolyPro Single Wall Venting is the 8 inch size of the DuraVent PolyPro polypropylene vent system, used to exhaust condensing appliances. PolyPro is designed for ANSI Category II and IV gas burning appliances, including high efficiency water heaters, condensing boilers, and warm air furnaces. The system is listed for exhaust temperatures as high as 230°F (110°C) and a maximum positive pressure of 15 in-w.c. The 8 inch line breaks into straight pipe, elbows, tee caps with condensate drains, flashing, wall straps, and PVC appliance adapters. Matching each component to the same 8 inch system matters because a condensing vent run is only as sound as its fittings, supports, and adapters. Using one product family from appliance adapter to roof flashing keeps the run consistent.

Subcategories

  • Straight Pipe: Straight pipe forms the main run of the vent system. The 8PPS-75C is an 8" x 75" PolyPro single wall straight pipe that comes with 1 locking band. Contractors use it to vent condensing appliances.
  • 90° Elbows: Elbows turn the vent run. The 8PPS-E90C is an 8" PolyPro 90° elbow with LB2, used to offset around obstructions as needed. Installers use it where the vent path has to shift around obstacles.
  • Tee Caps with Condensate Drain: Condensing vent runs need a way to drain condensate. The 8PPS-CD is an 8" PolyPro tee cap with condensate drain. Installers use it in the run where condensate has to be drained.
  • Flashing and Wall Straps: Flashing and supports finish the installation. The 8PPS-FF is an 8" PolyPro flat roof flashing, and the 8PPS-WSM is an 8" PolyPro galvanized metal wall strap. Installers use the flashing at a flat roof penetration and the strap to support pipe on a wall.
  • Appliance Adapters: Adapters connect the vent to the appliance. The 8PPS-08PVCM-8PPF is an 8" PolyPro male PVC appliance adapter. Installers use it where the appliance connection is PVC.

Buying Guide

Start with the appliance. PolyPro is designed for ANSI Category II and IV gas burning appliances, so confirm the appliance category in its installation manual before ordering any pipe. Then confirm the diameter. The 8 inch size is one of six PolyPro diameters, which run from 2 inch to 8 inch, and the appliance manufacturer's venting requirements decide whether 8 inch is correct.

Next, build the component list for the run. Straight pipe such as the 8PPS-75C, 90° elbows such as the 8PPS-E90C, and a condensate drain tee cap such as the 8PPS-CD cover the core of the vent path. Add the 8PPS-WSM wall strap for support, the 8PPS-FF flat roof flashing for a flat roof penetration, and the 8PPS-08PVCM-8PPF adapter for a PVC appliance connection.

When comparing 8" PolyPro Single Wall Venting components, check the limits of the system. It is listed for exhaust temperatures as high as 230°F (110°C) and a maximum positive pressure of 15 in-w.c. Compare those figures with the appliance's flue gas data before committing to the run.

Finally, follow the manufacturer's installation instructions and clearance requirements for the specific installation. Counting every elbow, strap, and adapter before ordering keeps a job from stalling when one fitting is missing. The material also matters: PolyPro is made from polypropylene at least 2.2mm thick.

Frequently Asked Questions

What appliances can I vent with 8" PolyPro single wall?

8" PolyPro Single Wall Venting is part of the PolyPro system, which is designed for ANSI Category II and IV gas burning appliances. Examples include high efficiency water heaters, condensing boilers, and warm air furnaces. Always confirm the appliance's own venting requirements.

What exhaust temperature is 8" PolyPro rated for?

PolyPro, including 8" PolyPro Single Wall Venting, is listed for exhaust temperatures as high as 230°F (110°C). The maximum positive pressure is 15 in-w.c. Check the appliance's flue gas data against both numbers.

What parts come in the 8" PolyPro single wall line?

The 8" PolyPro single wall line at SupplyHouse includes straight pipe like the 8PPS-75C, elbows like the 8PPS-E90C, and the 8PPS-CD tee cap with condensate drain. It also includes the 8PPS-FF flat roof flashing, the 8PPS-WSM wall strap, and the 8PPS-08PVCM-8PPF PVC appliance adapter.

How long is the 8" PolyPro straight pipe?

The 8PPS-75C in the 8" PolyPro Single Wall Venting group is an 8" x 75" straight pipe with 1 locking band. Measure the run and plan the number of sections before ordering. The product page lists the details for each part.

What is 8" PolyPro made of?

PolyPro is constructed of polypropylene at least 2.2mm thick, and 8" (200mm) is one of its listed diameters. 8" PolyPro Single Wall Venting is used to vent condensing appliances. Pair it with the manufacturer's installation instructions.

Didn't find what you're looking for? 
Let us know
.