Apply to be a TradeMaster!
Main product image of 4 to 7" Range, Blue, Green, Orange, Pink and Yellow Cable Ties (Pack of 500), 9M500C
Magnifying glass
Hover image to zoom

4 to 7" Range, Blue, Green, Orange, Pink and Yellow Cable Ties (Pack of 500), 9M500C

Brand:
ABB
SKU:
9M500C
Rating:
(0)
Q&A:
(0)
4 to 7" Range, Blue, Green, Orange, Pink and Yellow Cable Ties (Pack of 500), 9M500C
Magnifying glass
Hover image to zoom
$48.53 each
In Stock
In Stock
Get 48 Tue, Nov 3 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Green, Blue, Pink, Orange
Product Highlight: Size
7", 4"

Description

–
4 to 7" Range, Blue, Green, Orange, Pink and Yellow Cable Ties (Pack of 500)

Specs

–
Color:

Yellow

Green

Blue

Pink

Orange

Size:

7"

4"

Tensile Strength (lbs):

50 lbs.

Product Type:

Cable Tie

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy