Apply to be a TradeMaster!
Main product image of 24.2" Long, Black, Nylon, Standard Cable Ties (Pack of 50), L-24-120-0-L
Magnifying glass
Hover image to zoom

24.2" Long, Black, Nylon, Standard Cable Ties (Pack of 50), L-24-120-0-L

Brand:
ABB
SKU:
L-24-120-0-L
Rating:
(0)
Q&A:
(0)
24.2" Long, Black, Nylon, Standard Cable Ties (Pack of 50), L-24-120-0-L
Magnifying glass
Hover image to zoom
$136.36 each
In Stock
In Stock
Get 62 Mon, Nov 2 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
24.9"

Description

–
24.2" Long, Black, Nylon, Standard Cable Ties (Pack of 50)

Specs

–
Color:

Black

Product Type:

Cable Tie

Size:

24.9"

Tensile Strength (lbs):

120 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy