Apply to be a TradeMaster!
Main product image of 36" Long, Black, Nylon, Standard Cable Ties (Pack of 50), L-36-175-0-L
Magnifying glass
Hover image to zoom

36" Long, Black, Nylon, Standard Cable Ties (Pack of 50), L-36-175-0-L

Brand:
ABB
SKU:
L-36-175-0-L
Rating:
(0)
Q&A:
(0)
36" Long, Black, Nylon, Standard Cable Ties (Pack of 50), L-36-175-0-L
Magnifying glass
Hover image to zoom
$186.92 each
In Stock
In Stock
Get 23 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
36"

Description

–
36" Long, Black, Nylon, Standard Cable Ties (Pack of 50)

Specs

–
Product Type:

Cable Tie

Color:

Black

Tensile Strength (lbs):

175 lbs.

Size:

36"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy