Apply to be a TradeMaster!
Main product image of 8" Long, Black, Nylon, Standard Cable Ties (Pack of 100), L-8-120-0-C
Magnifying glass
Hover image to zoom

8" Long, Black, Nylon, Standard Cable Ties (Pack of 100), L-8-120-0-C

Brand:
ABB
SKU:
L-8-120-0-C
Rating:
(0)
Q&A:
(0)
8" Long, Black, Nylon, Standard Cable Ties (Pack of 100), L-8-120-0-C
Magnifying glass
Hover image to zoom
$47.93 each
In Stock
In Stock
Get 93 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
8"

Description

–
8" Long, Black, Nylon, Standard Cable Ties (Pack of 100)

Specs

–
Color:

Black

Size:

8"

Tensile Strength (lbs):

120 lbs.

Product Type:

Cable Tie

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy