Apply to be a TradeMaster!
Main product image of 1/2" Zinc Corrosion Grenade
Magnifying glass
Hover image to zoom

1/2" Zinc Corrosion Grenade

Brand:
AC Zincs
SKU:
ACZ-1/2
Rating:
(1)
Q&A:
(0)
1/2" Zinc Corrosion Grenade
Magnifying glass
Hover image to zoom
$16.32 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Zinc

Description

–
Please note: This product only protects the life of aluminum and not copper or steel in AC systems, and is best suited for protecting these systems from salt air that are within 20 miles of the coast.

The Corrosion Grenade by A/C Zincs, Inc. provides a proven solution for extending the life of the air conditioning system’s aluminum fins. This deterioration is due to exposure to coastal environments. Economical and easy to install, the Corrosion Grenade sacrificial anodes are an adaptation of a marine application for fighting galvanic corrosion. This is a truly green solution to a costly problem.

Features & Benefits:
  • The first "clamp-on" corrosion inhibitor for AC systems.
  • Manufactured to strict U.S. Military specifications.
  • Provides years of protection for aluminum fins.
  • Helps maintain the efficiency of AC and refrigeration systems.
  • Works on both new & in-service equipment.
  • Takes minutes to install, yet provides years of protection.


Specs

–
Connection Size:

1/2"

Material:

Zinc

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This will not work

This will not work anymore than attaching an anode to your car will stop panels from corrosion.
Fixer
East Coast US
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy