Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Size
–

3/8" (1)
1/2" (1)
5/8" (1)
3/4" (2)
7/8" (2)
1-1/8" (2)
1-3/8" (1)

Price Range
–

$1 to $5 (3)
$5 to $10 (4)
$10 to $15 (1)
$15 to $20 (2)

ACR Copper 45° Street Elbows

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 3/8" OD ACR FTG x C 45° Street Elbow
$9.42 each
BOX UP & SAVE 16%
$197.75 box of 25
$7.91 each
In Stock
Get 183 by Tue, Nov 24
In Stock
Get 183 by Tue, Nov 24
Compare
Product Image of 1/2" OD ACR FTG x C 45° Street Elbow
$7.45 each
BOX UP & SAVE 16%
$313.00 box of 50
$6.26 each
In Stock
Get 68 by Wed, Nov 25
In Stock
Get 68 by Wed, Nov 25
Compare
Product Image of 5/8" OD ACR FTG x C 45° Street Elbow
$2.80 each
BOX UP & SAVE 15%
$119.00 box of 50
$2.38 each
In Stock
Get 178 by Tue, Nov 24
In Stock
Get 178 by Tue, Nov 24
Compare
Product Image of 3/4" OD ACR FTG x C 45° Street Elbow
$15.47 each
BOX UP & SAVE 20%
$309.50 box of 25
$12.38 each
In Stock
Get 115 by Tue, Nov 24
In Stock
Get 115 by Tue, Nov 24
Compare
Product Image of 3/4" OD ACR FTG x C 45-Degree Street Elbow
3/4" OD ACR FTG x C 45-Degree Street Elbow
SKU: CSE45075-ACR
Bluefin
SKU: CSE45075-ACR
Brand: Bluefin
$9.28 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of 7/8" OD ACR FTG x C 45° Street Elbow
7/8" OD ACR FTG x C 45° Street Elbow
SKU: 20200-ELKHART
Elkhart
SKU: 20200-ELKHART
Brand: Elkhart
(1)
$3.57 each
BOX UP & SAVE 16%
$75.00 box of 25
$3.00 each
In Stock
Get 63 by Tue, Nov 24
In Stock
Get 63 by Tue, Nov 24
Compare
Product Image of 7/8" OD ACR FTG x C 45-Degree Street Elbow
7/8" OD ACR FTG x C 45-Degree Street Elbow
SKU: CSE45078-ACR
Bluefin
SKU: CSE45078-ACR
Brand: Bluefin
$2.69 each
In Stock
Get 249 by Tue, Nov 24
In Stock
Get 249 by Tue, Nov 24
Compare
Product Image of 1-1/8" OD ACR FTG x C 45° Street Elbow
$12.79 each
BOX UP & SAVE 16%
$107.50 box of 10
$10.75 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of 1-1/8" OD ACR FTG x C 45-Degree Street Elbow
1-1/8" OD ACR FTG x C 45-Degree Street Elbow
SKU: CSE45118-ACR
Bluefin
SKU: CSE45118-ACR
Brand: Bluefin
$8.95 each
In Stock
Get 180 by Tue, Nov 24
In Stock
Get 180 by Tue, Nov 24
Compare
Product Image of 1-3/8" OD ACR FTG x C 45° Street Elbow
$15.31 each
BOX UP & SAVE 16%
$321.25 box of 25
$12.85 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ACR Copper 45° Street Elbows

ACR Copper 45° Street Elbows are copper fittings that turn HVAC tubing runs by 45 degrees. Elkhart models on this page include 3/8, 1/2, 5/8, 3/4 and 7/8 inch OD sizes, and each of those is cataloged with a copper material and a sweat connection type. Each one is named as an FTG x C street elbow, and the 45 degree angle is part of the product name, so the style is easy to confirm before ordering. A 45 degree turn suits a line that needs a gradual change of direction instead of a sharp corner. Because each model name leads with an OD size, matching the fitting to the tubing is the first check on any order. Confirming size, material and connection type before the job starts keeps the crew working and prevents return trips for a mismatched fitting.

Subcategories

  • 3/8 Inch OD ACR 45° Street Elbow: Elkhart catalogs this size as a 3/8 inch OD ACR FTG x C 45 degree street elbow made of copper. The connection type is sweat, and the listed application is HVAC. Installers use it where 3/8 inch OD tubing needs a 45 degree change of direction.
  • 1/2 Inch OD ACR 45° Street Elbow: The 1/2 inch OD model is an Elkhart copper 45 degree street elbow with a sweat connection. HVAC is its cataloged application. Installers use it on 1/2 inch OD ACR tubing runs that need a 45 degree offset or turn.
  • 5/8 Inch OD ACR 45° Street Elbow: The 5/8 inch OD model is an Elkhart copper 45 degree street elbow with a sweat connection. Its cataloged application is HVAC. Installers use it where 5/8 inch OD ACR tubing needs a 45 degree change of direction.
  • 3/4 Inch OD ACR 45° Street Elbow: The 3/4 inch OD model is an Elkhart copper elbow with a 45 degree angle and a sweat connection. HVAC is the listed application. Installers use it on 3/4 inch OD ACR tubing that needs a 45 degree turn instead of a full 90 degree corner.
  • 7/8 Inch OD ACR 45° Street Elbow: The 7/8 inch OD model is an Elkhart copper 45 degree street elbow with a sweat connection. Its cataloged application is HVAC. Installers use it on 7/8 inch OD ACR tubing where a 45 degree turn is needed.

Buying Guide

Start with the tubing size. Each Elkhart model named here leads with an OD size, and the sizes include 3/8, 1/2, 5/8, 3/4 and 7/8 inch. Match the elbow to the OD of the ACR line being worked on, because a sweat joint depends on a close fit between fitting and tubing.

Next, confirm the connection type. Each Elkhart model named here uses a sweat connection, so the joint is made by heating the joint and flowing filler metal, not by tightening a nut or threading a fitting.

Then choose the angle. A 45 degree elbow makes a gentler turn than a 90 degree elbow, which helps when a line has to shift position in small steps or clear an obstruction.

When comparing ACR Copper 45° Street Elbows, check the street style too. The FTG x C designation in each product name describes the end connections, so confirm it matches the way the run is planned before ordering.

Material and application come last. Each Elkhart model named here is copper and is cataloged for HVAC. If a job calls for a different material or application, browse the matching category instead of substituting.

Finally, count the elbows a run needs, including offsets, and order the whole run at once. Collecting every size before work starts keeps the crew from stalling on one missing fitting.

Frequently Asked Questions

What sizes do ACR copper 45 degree street elbows come in?

ACR Copper 45° Street Elbows from Elkhart on this page include 3/8, 1/2, 5/8, 3/4 and 7/8 inch OD sizes. Each of those is cataloged in copper with a sweat connection. Check the product name for the exact OD before ordering.

What connection type do these 45 degree ACR elbows use?

ACR Copper 45° Street Elbows from Elkhart are cataloged with a sweat connection type. Installers join them to tubing and fittings with a sweat joint instead of threads or compression.

How do I confirm I'm ordering the correct style of ACR copper 45 degree street elbow?

Read the full product name. Each Elkhart model here is named by OD size, ACR, FTG x C, 45 degree and street elbow. The Elkhart models cataloged here follow the same naming pattern, with the OD size changing from one to the next.

Are ACR copper 45 degree street elbows used for HVAC work?

Yes. The Elkhart ACR Copper 45° Street Elbows cataloged on this page list HVAC as their application. Confirm the tubing OD and the sweat connection before ordering.

Why pick a 45 degree elbow instead of a 90 degree elbow?

ACR Copper 45° Street Elbows turn a line by 45 degrees, which is a gentler change of direction than a 90 degree elbow. Installers use them for offsets and for clearing obstructions. The Elkhart models cataloged here are copper with a sweat connection.

Didn't find what you're looking for? 
Let us know
.