Apply to be a TradeMaster!
3/4" OD ACR FTG x C 45-Degree Street Elbow
3/4" OD ACR FTG x C 45-Degree Street Elbow
CSE45075-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
3/4" OD ACR Copper 45° Elbow

Specs

–
Size:

3/4"

Connection Type:

Sweat

Material:

Copper

Application:

HVAC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
3/4"
Sweat
Copper
HVAC
3/4"
Sweat
Copper
HVAC