The Day Savers – A National Tradesmen Day Contest
Main product image of 1/8 HP, 115V Blower Fan Motor (1075 RPM), 176700242
Magnifying glass
Hover image to zoom

1/8 HP, 115V Blower Fan Motor (1075 RPM), 176700242

Brand:
ADP
SKU:
176700242
Rating:
(3)
Q&A:
(0)
1/8 HP, 115V Blower Fan Motor (1075 RPM), 176700242
Magnifying glass
Hover image to zoom
$238.96 each
In Stock
In Stock
Get 4 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: RPM
1075 RPM

Description

This is an OEM replacement blower fan motor for CUH, FSA, and FOA series unit heaters.

Specs

Product Type:

Motor

Voltage:

115V

Horse Power:

1/8

RPM:

1075

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
CURRENT ITEM
Product Image of 1/8 HP, 115V Blower Fan Motor (1075 RPM), 176700242
1/8 HP, 115V Blower Fan Motor (1075 RPM), 176700242
SKU: 176700242
(3)
115V
1/8

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would but this product again.

worked great!
Jim
Howell,MI
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement motor for ADP ceiling mount gas space heater

ADP ceiling mounted residential gas space heater, made in 2004, finally had a blower fan failure. Had to email ADP parts for replacement motor part number and source. Perfect fit and same basic specs. Runs quiet and smooth. Supplyhouse recommended by ADP and price much less than Grainger. Shipped quick and well packed, no damage upon delivery. I will be back again! BTW, shipping was free.
HB
Central Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as advertised and installed perfectly

Install in heater and mounted in correct spot and worked as advert rod as replacement. Order with overnight shipping and it arrived next day.
Headhunter
Salida Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy