Apply to be a TradeMaster!
Main product image of 1/8 HP Fan Motor (115V), 96M54
Magnifying glass
Hover image to zoom
1/8 HP Fan Motor (115V), 96M54
Magnifying glass
Hover image to zoom
$216.26 each
In Stock
In Stock
Get 78 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP

Description

–
96M54 is an official OEM 1/8 HP Fan Motor (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/8

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
CURRENT ITEM
Product Image of 1/8 HP Fan Motor (115V), 96M54
1/8 HP Fan Motor (115V), 96M54
SKU: 96M54
(4)
1/8
115V

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Price

Great price & service
Auto
Levittown PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would recommend

exactly what i needed
Crabcakes
Belvidere il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT JOB..unit up and running....

Employee's at Progressive Insurance are very happy..:)
Jim
Sellersville,Pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good service

Received motor in a timely fasion. Customer was pleased with product.
Anderson Electric
[@]Omaha,NE 68102
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy