Apply to be a TradeMaster!
Main product image of Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240V, 4500W (10 Pack), 100108291
Magnifying glass
Hover image to zoom

Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240V, 4500W (10 Pack), 100108291

Brand:
AO Smith
SKU:
100108291
Rating:
(0)
Q&A:
(0)
Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240V, 4500W (10 Pack), 100108291
Magnifying glass
Hover image to zoom
$298.61 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
4500 Watts
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Copper

Description

–
Note: This product is also available in single packs and can be found here.

Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240V, 4500W (10 Pack)

Specs

–
Product Type:

Element

Voltage:

240v

Wattage:

4500

Length (Inches):

12"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy