Shop Resideo Sale
Main product image of Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w, 100108290
Magnifying glass
Hover image to zoom

Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w, 100108290

Brand:
AO Smith
SKU:
100108290
Rating:
(42)
Q&A:
(1)
Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w, 100108290
Magnifying glass
Hover image to zoom
$25.69 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v

Description

–
Features & Benefits of Corrogard Zinc-Plated Copper Elements:
  • Improved durability
  • Lowest practical watt density for size
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Specs

–
Wattage:

4500

Voltage:

240v
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
You May Also Need

High-Watt Density Basic Screw-In Element, 240V 4500W, 100108283
SKU: 100108283
AO Smith

Product Reviews

4.95 out of 42 reviews
100% would recommend this product
4.95
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 42 reviews

Works great

Water is nice and hot again
Taylz
Pennsylvania
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electric heaters

Easy to install working great. Heated the water quickly and maintains constant even temperature.
Dave G
Northern VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product, Works Well

Both of the elements in our light commercial hot water heater were failing. Supply House rep advised these as good replacements. The originals were single loop, these are double and def heat faster.
I'm Not A Plumber
FL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick ship & Great customer support

Water heater is old, been doing service regularly. Components no longer listed. Customer Support found parts from prior orders and provided replacement parts.
DJJ
South C7
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I have bought very many items from supply house and all my transactions have been fantastic, shipping is always very fast, and the products have been top quality. I have an electric water heater that's 19 years old and still working like new. Now I have replaced the anode rod every 3 years and have replaced the heating elements twice so far, maybe I'm lucky but I believe this maintenance is crucial to prolonging the life of a water heater.
Mikec
Peninsula, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tech support was great

The tech researched what I needed and it worked perfectly.
SG
Matthews, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Perfect replacement for original
Bud
Cincinnati, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Had a couple of issues with purchase of parts, everything was handled quickly and professionally.
Dan
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like original

Item was just like original that was replaced as a tune up after 10yrs of service
T
Union, ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Hot water heater works great with the new parts.
A4t
Sahuarita az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this element? Are the rubber gaskets supplied with the element? Thank you

Asked by Roman 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The heating element measures 12". The rubber gasket is supplied with the element.

Was this review helpful to you?