Apply to be a TradeMaster!
Main product image of 13" Incoloy Nickel Base Super Premium Screw-In Element, 240V 4500W
Magnifying glass
Hover image to zoom

13" Incoloy Nickel Base Super Premium Screw-In Element, 240V 4500W

Brand:
AO Smith
SKU:
100108406
Rating:
(3)
Q&A:
(2)
13" Incoloy Nickel Base Super Premium Screw-In Element, 240V 4500W
Magnifying glass
Hover image to zoom
100108406 has been discontinued
Discontinued June 20, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Incoloy Nickel Base Premium Screw-In Element, 240V 4500W, 100109139
Brand:
AO Smith
SKU:100109139
(6)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
4500 Watts
Product Highlight: Length (Inches)
13" Length

Description

–
Features & Benefits of Low-Watt Density Elements:
  • For residential and light commercial use
  • Nickel-alloy sheathing
  • Long lasting, lowest practical watt density
  • Includes gasket
  • Screw-in element

Specs

–
Voltage:

240v

Wattage:

4500

Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product performs as expected would buy again

Inventory reflected both elements in stock when I ordered but this unit was shipped from manufacturer. and upper element was shipped from SupplyHouse.
Ken
Ocala, Fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AO SMITH HEATING ELEMENT

Very happy with the item, the element is large compared to the box store for a couple of dollars more. Worth the wait if you can, stick to the OEM
George
NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and price

The element ordered was exactly as advertised and at a lower price than other retailers
Chuck
Waynesville, NC
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I installed sandhog elements in our home water heater years ago, and paid more for them, because they came with a lifetime warranty. Now, I'm having trouble finding replacements for them. I bought them at a local Ace hardware affiliate, but they either don't have them, or they have something that doesn't look like it's from the same reputable company now. Is the lifetime replacement deal still good? Are buyers of the elements that were sold the originals still able to replace them at no cost?

Asked by Butch 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Butch, We only have one Sandhog Element on our site, so it's not a product that is dealt with commonly. In terms of the lifetime replacement for it, and inquiries, it's best if you contact AO Smith directly.

Was this review helpful to you?

Q: Does this product come with a replacement gasket? if not what is that product number; so I can order.

Asked by Howdy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This element does include the gasket. Thank you.

Was this review helpful to you?