Apply to be a TradeMaster!
Main product image of 8.125" Copper Heating Element, K, 240V 4500W, 100108618
Magnifying glass
Hover image to zoom

8.125" Copper Heating Element, K, 240V 4500W, 100108618

Brand:
AO Smith
SKU:
100108618
Rating:
(2)
Q&A:
(0)
8.125" Copper Heating Element, K, 240V 4500W, 100108618
Magnifying glass
Hover image to zoom
$51.09 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
8-1/8" Length
Product Highlight: Wattage
4500 Watts
Product Highlight: Material
Copper

Description

–
8.125" Copper Heating Element, K, 240V 4500W

Specs

–
Product Type:

Element

Voltage:

240v

Length (Inches):

8-1/8"

Wattage:

4500

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 240v 4500w, 100108290
SKU: 100108290
AO Smith

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just like the original

Item was just like the original that was replaced as a tune up after 10years of service
T
Union, ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

I bought this because it is what was listed as the replacement element for my discontinued Reliance 909 water heater. It is not a fold back element as illustrated, but the original elements were and were around 13" long. Had I known that generic screw-in elements would have worked, I would saved by not paying the higher price for this one. I also found that the city water caused the elements to become encrusted with whatever CWL of Jonesboro puts in the water. Lower wattage elements are supposed to last longer in water that leaves crusty deposits, so I would have bought 3500W elements had I known about the deposits prior to replacing the old ones.
Jack
Brookland, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy