Apply to be a TradeMaster!
Main product image of 9" Aluminum Anode Rod (.75" Diameter), 100109623
Magnifying glass
Hover image to zoom

9" Aluminum Anode Rod (.75" Diameter), 100109623

Brand:
AO Smith
SKU:
100109623
Rating:
(1)
Q&A:
(0)
9" Aluminum Anode Rod (.75" Diameter), 100109623
Magnifying glass
Hover image to zoom
$58.80 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
9" Length

Description

–
9" Aluminum Anode Rod (.75" Diameter)

Specs

–
End Type:

Hex

Application:

Replacement Part

Material:

Aluminum

Length (Inches):

9"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent service!

Located the exact part I needed and delivered it on time. Supply House rocks.
Edward
WPB Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy