Apply to be a TradeMaster!
Main product image of 3/4" Standard Aluminum Anode Rod (33" Length), 100109594
Magnifying glass
Hover image to zoom

3/4" Standard Aluminum Anode Rod (33" Length), 100109594

Brand:
AO Smith
SKU:
100109594
Rating:
(95)
Q&A:
(1)
3/4" Standard Aluminum Anode Rod (33" Length), 100109594
Magnifying glass
Hover image to zoom
$47.60 each
In Stock
In Stock
Get 210 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
33" Length
Product Highlight: Material
Aluminum

Description

–
A. O. Smith 100109594, 3/4" Standard Aluminum Anode Rod, 33" length is an OEM sacrificial anode rod for select A. O. Smith residential water heaters, used to help protect the glass-lined tank from corrosion.

Key Features:
  • OEM anode rod
  • Material aluminum
  • Diameter 3/4 inch
  • Length 33 inches
  • Factory part number 100109594

Compatibility & Applications:
  • For A. O. Smith residential water heaters where A. O. Smith parts literature specifies 100109594.
  • Used as a sacrificial anode to help reduce tank corrosion.

Maintenance & Troubleshooting:
  • Inspect and replace the anode on the interval listed for the model.
  • Verify part number by model and serial before ordering.

Specs

–
Connection Size:

3/4"

End Type:

Hex

Length (Inches):

33"

Application:

Replacement Part

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WH9, Lower Thermostat, Electric, 100108421
SKU: 100108421
AO Smith

Product Reviews

4.83 out of 95 reviews
97% would recommend this product
4.83
out of 95 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
6%
3 star
1%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Every 2 years you'll need this!

I have a Vertex AO Smith 100,000 BTU 50 gal. This has save my water heater. So far it's 6 years old with no problems!!! This recommendation of every 2 years should give the life of my heater of over 10 years! Great tip.
VS

Most Liked Negative Review

Would give zero stars if I could. Didn't last two months

Had to confirm this was the correct replacement rod for my water heater before I could order with the sales agent. She said this was definite one. Upon removing the old one, it was 42" long, this one was 32". Looked through the site and did not see any of that length so I installed it as I needed to get me water heater working again. Hasn't even lasted two months and it's as bad as the original one. Absolutely ridiculous. I even have a whole house water filtration / softener unit. Don't need to be replacing this every other month. Ridiculous !
Showing 1-10 of 95 reviews

Supplyhouse is #1

Easy to lookup my part. Fair price and fast shipping. Always my first go to for plumbing and electric.
Bill T
Connecticut
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

Outstanding and very knowledgeable personnel. Part is Fantastic. Fast shipping. Great price.
Vette66
Ormond Beach, Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased a few of these.

Fitts as it should. Received it next day.
Joe
Groveland ma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Anode Rod, Great for Peace of Mind.

I replaced the anode rod in my AO Smith water heater after two years of use. While you can't see any dramatic difference in the tank's performance, it provides excellent peace of mind. Staying on top of preventive maintenance like this is essential if you want to avoid expensive repairs down the road from neglecting your water heater.
jmarquina
FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy your productions

You're responding to me quickly and my question was solved soon. Thank your customer team guys!
Jeff
Baltimore, MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact right part for my water heater.

Decided it was time to replace the rod in my gas water heater. Took a while to find it, then even more difficult to find a socket to fit. Tried an impact socket- too thick. Ordered a specialized socket for removing water heater anode rods. The rod that I received from supply house was the exact replacement and I was glad that once I had the correct tools, the rod went in with no problems. Thank you for the great deal and good part.
Chris
Painesville, OH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Anode was fine, correct part, well packaged so it arrived perfectly. Faster than I expected. 5 stars because my dog loved chewing the crap out of the box so much, and that made me quite happy.
Penny Lane
Seattle
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Order arrived quickly and as expected. OEM part, so installation was a breeze.
Red3
Monrovia, MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water heater product

Fit perfect! Would recommend to anyone needing to replace their anode rod.
Dave G
Northern VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Likely

Thank you for delivering my order.
Francesco
Spruce Head ME
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is a magnesium anode a better choice than aluminum? Also, if the anode is too long, can you just hacksaw a peice off?

Asked by Gary 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gary. Magnesium is the most common material used in anode rods, however, it sometimes can leave behind an odor that aluminum typically does not. These anode rods can be cut to length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy