Shop Resideo Sale
Main product image of 1/8" Pilot Tube Kit w/ Fittings, 20", 100110045
Magnifying glass
Hover image to zoom

1/8" Pilot Tube Kit w/ Fittings, 20", 100110045

Brand:
AO Smith
SKU:
100110045
Rating:
(19)
Q&A:
(4)
1/8" Pilot Tube Kit w/ Fittings, 20", 100110045
Magnifying glass
Hover image to zoom
$25.18 each
In Stock
In Stock
Get 15 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Tubing
Product Highlight: Length (Inches)
20" Length
Product Highlight: Size
1/8"

Description

–
Pilot tube kit, 20" of 1/8" aluminum tubing with 1 compression fitting

Specs

–
Application:

Heating

Material:

Aluminum Tubing

Length (Inches):

20"

Size:

1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.74 out of 19 reviews
94% would recommend this product
4.74
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what I needed

I ordered this pilot tubing online and had it home in a couple of days. I was pleasantly surprised at how soon it arrived. The one I ordered came only with one compression fitting but after an e-mail to customer service I was shipped another one at no cost. I could not be happier with my purchase and will be buying again from Pex Supply.
VS

Most Liked Negative Review

No I would not order again

Had a lady wait three days for part and when I received part it didn't come with all the fittings. Will think twice before ordering from here again.
Showing 1-10 of 19 reviews

Making Connections

I ordered the right part to repair an old system, found I needed a new part to what it connected to and once getting the other new part I had a mismatch. The product was fine and the tubing was never opened and the supplier was good in accepting the return. When ordering parts of a system it's important to understand issues of compatibility and ensure everything you need to know about old and replacements.
Bill
Delmar NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked.

received quickly and fit perfect. Make sure to keep the compression fitting on the pilot side because it does not come with one. Luckily mine was still good and could be reused.
ed
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great price, service and timely delivery
7bwh7
Woodbridge, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to cut and fit

Needed to shorten tube by about 6 inches for correct fit. Easy to cut, deburr, bend and seal. No leaks. Performs as expected. Glad you had this part available and that it came with fittings.
Jack of Trades
Louisiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

My order originally came with a missing part, but the company replaced the whole item immediately. I would recommend this company. Great customer service.
TT
95210
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You had the part in stock

The part was here the next day, price was very good, excellent service for my hotel.
Chief
Louisville KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No I would not order again

Had a lady wait three days for part and when I received part it didn't come with all the fittings. Will think twice before ordering from here again.
Chuck
St louis
7 years ago
Was this review helpful to you?

I would buy this product again

Perfect replacement fit and quick arrival time
The handyman
Ms
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is good

My hot water boiler's pilot flame could'nt be lit. I ordered a new pilot tube, arrived quickly, installed and immediately be lit up. The boiler works again! It's really great!
handyman
NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

" I would by this product again".

The product was great and worked perfectly with the AO Smith pilot assembly. The item shipped quickly and was received in perfect condition.
Tom the HVAC guy
Litchfield Park, Az.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Got my pilot tube kit. One of the fittings is good (the end that screws into the thermostat), but the end that attaches to the actual pilot flame is not complete and loose on the pipe. How do I attach that fitting to that end?

Asked by ckinsey 14 years ago

Add your answer

* Required Field
-

You should be able to reuse that fitting from your old pilot tube.

Was this review helpful to you?
-

Does your oilot tube look like the one shown on thPex web page...... if not its not a complete assembly. Mine screwed into th burner assembly DLT

Was this review helpful to you?
-

You need to buy part number # 560-742-860 to make it work. Zoom Pilot Tubing w/ Compression Fittings, 22-3/4" Long SKU:560-742-860 Brand: Weil Mclain 0.0 (No reviews) Be the first toWrite a Review Pilot Tubing w/ Compression Fittings, 22-3/4" Long Qty Price $3.79 / each In Stock!Ships in 24-48 Hours Order Today, Receive Thu. Jun 07

Was this review helpful to you?

Q: Hos do you get this through the rubber seal?

Asked by ryan 14 years ago

Add your answer

* Required Field
-

Im not sure what you're referring to, but I presume you're talking about the seal between the inside of the tank where the burner is and outside of the tank where the gas valve is. My chief engineer installed the piece, so I'm not exactly sure, but I was under the impression that the ferrings at the ends come off, so you can insert the copper tubing through the hole in the rubber seal, and then reinsert the connectors at the ends. The compression ferruli nut should take care of securing them to the copper tubing.

Was this review helpful to you?

Q: IS THIS THE LINE THAT WOULD FEED THE BURNER

Asked by LUKE 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

No, this is the tube for the pilot light.

Was this review helpful to you?
- Another PexSupply Customer

This is the line that feeds the pilot (or igniter) on my gas log fireplace. Hope this helps you. Brian

Was this review helpful to you?
- Another PexSupply Customer

No, this is a very narrow tube that just feeds the pilot light. 

Was this review helpful to you?
- Another PexSupply Customer

It would only IGNITE the main burner, just like on a water heater or furnace, the difference is only in the diameter of the tube, 1/8", VERY hard to find, PexSupply solved the problem.

Was this review helpful to you?
- Another PexSupply Customer

This tube feeds the pilot. 1/8" flare by 1/4" flare connections, common to water heaters made by AO smith and also State. Found also to fit some Burnham boilers from our experience. Thanks, Scott Olson Geiser-Berner Plumbing, Heating and Air Conditioning ***.****

Was this review helpful to you?
- Another PexSupply Customer

It feeds the gas to the pilot light only.

Was this review helpful to you?
- Another PexSupply Customer

It feeds the pilot burner if that is what you are asking.

Was this review helpful to you?

Q: I noticed that one of the fittings on the gas line is pointy and one round, is one specifically for the gas valve ad one for the pilot?

Asked by George 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The round part is for the gas valve side.

Was this review helpful to you?
- Anonymous

Yes each of the fittings on the Pilot Tube Kit is specific to the fitting it connects to.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy