Apply to be a TradeMaster!
Main product image of 45" Drop-In Dip Tube, 100110699
Magnifying glass
Hover image to zoom

45" Drop-In Dip Tube, 100110699

Brand:
AO Smith
SKU:
100110699
Rating:
(9)
Q&A:
(0)
45" Drop-In Dip Tube, 100110699
Magnifying glass
Hover image to zoom
$37.67 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
45"
Product Highlight: Size
3/4"

Description

–
Drop-In Dip Tube, 45" Long

Specs

–
Application:

Replacement Part

Length:

45"

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Good product

This is a good product. I wish it had come with some instructions though. The repair was not difficult but the tube came with an extra part that my old one did not. Thinking there was a reason for this extra part, I assembled it with the extra part. After installation, I realized it was not needed and could cause an issue in the future. I recommend if your water heater only has a rubber gasket, install only the rubber gasket, not the plastic spacer that also is included.
Bob
Martin, nd
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made my problem easy to solve.

Easy install,perfect fit.
Ernie
Alexandria Va.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dip tube

Fast service good product
W
Fleming Island, Fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place

I have used supply house many times and could not be more satisfied. I especially like the ease of finding the part I need. The parts are well packed and arrive on time. This is my go to place to get what I need
Chuck
Moreno Valley. Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Quality product !
Bassmaster
Bardstown Ky.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement dip tube works great.

The dip tube replacement was fairly easy to install.The hardest part was flushing out the tank of pieces of the defective one.I would recommend replacing the tank supply line shut-off valve if it is older than 10 yrs. Before replacement, shower time was 10 minutes, after replacement, 30 min shower with hot water still available.
TRT
Pueblo, CO.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Water Again!

This dip tube was the part needed to get the water heater delivering hot water again. It was easy to replace, although it took some plumbing skills. Before if we ran 5-10 gallons of hot water the temperature would drop, and could only get 5-6 minutes max for a shower. With the new tube in the hot water now lasts beyond a long shower and stays hot like it should.
Retired Tim
Cincinnati, OH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my problem !

My 50 gal gas AO Smith Hot Water Heater was working fine, and suddenly started running out of hot water after about 10 minutes of use. Ckecked the thermostat and burner looked good. All inidcations the dip tube directing cold water to the bottom of the tank had broken off. I easily installed the replacement and now have plenty of hot water! To make it easier, to reconnect the copper pipe that I cut, I use a 3/4" Shark connector.
Dave T
Centreville, VA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

The only hard part here is that the inlet nipple on your water heater may be rusted stuck. Once the old nipple is off (whole or in pieces), you drop in the tube, clean the threads, and put on a new nipple No more hot and warm surges or debris coming off the old tube.
kmcmurtrie
Sunnyvale, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy