Apply to be a TradeMaster!
Main product image of Concentric Vent Kit for Vertex Water Heaters, 100111100
Magnifying glass
Hover image to zoom

Concentric Vent Kit for Vertex Water Heaters, 100111100

Brand:
AO Smith
SKU:
100111100
Rating:
(6)
Q&A:
(12)
Concentric Vent Kit for Vertex Water Heaters, 100111100
Magnifying glass
Hover image to zoom
$122.18 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Vertex Water Heaters

Description

–
  • Concentric vent kit for use with AO Smith Vertex Series residential water heaters.
  • 120-300

Specs

–
Application:

Accessory

Features:

High Efficiency

Used With:

Vertex Water Heaters

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works fine

Quick install
Zman
San mateo
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good solution

A good solution for brick or masonry walls since you can drill one hole. One 5 inch hole is recommended, and that's what we drilled, leaves a 1/4 inch margin all around for caulk which is perfect. 10 minutes with a drill and we were done-4 inch brick and then 10 inch block. SDS max and a core bit. Another benefit is that using the one piece unit gives you some additional placement options when you have to work around windows and door openings. Read the vent code carefully, intake and exhausts have different location restrictions than the combined so be careful with placement. The price is the only drawback, for what it is some PVC pipe and a couple of specialty fittings it is over priced. Even counting some labor advantages for one hole, one weatherization point, and benefits to placement it wont be worth the cost in all situations. But for this install it worked well and allowed us to run 15 feet rather than 40 due to code restrictions at termination points.
steve
Gaithersburg MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Concentric Vent Kit for Vertex Water Heaters

I purchased this with the Vertex water heater and it made for a nice clean installation.
Al
Lapeer, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Read your manual, this is for 3"&4"

In the manual for AO Smith hot water heaters (specifically GDHE-50) it is permissable to use 2"-3"-4" PVC for intake and exhaust. One would assume that the concentric vent would permit use of 2" PVC, however, the manual does not make this allowance and only specifies 3"-4" PVC as acceptable. On a functional level it should not matter as the volume is larger than a 2" concentric vent, however, if you have a strict building inspector you might have a hard time squeezing it past him. ALSO NOTE, the clearances stated in the concentric vent install manual are different than those of the water heater. So spend the time reading carefully and you will not run into issues with your inspector.
ChaosTheory
Lincoln, NE
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits & works great!

Was installed by my HVAC guy & looks to be doing great.
John
Bowling Green, KY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!!!

Works Great for dual purpose applications.
Receiver
Detroit,Michigan
15 years ago
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: The vent kit instructions show the combustion air entering the bottom on a side wall termination (Figure 7). The water heater manual also shows combustion air entering the bottom on a side wall termination (Figures 24, 25, and 29). However, Figure 23 shows combustion air entering from the top and has a note "important: intake leg must be facing up." Should the intake leg face up or down on a side wall termination? I think I can only accommodate down...

Asked by Paul 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have technicans that can answer that, if you have conflicting install manuals i would contact AO Smith to confirm proper installation.

Was this review helpful to you?

Q: Can I use a 2" concentric vent kit for the GDHE-50?

Asked by rob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

Yes, the concentric vent kit can be used with the GDHE models.

Was this review helpful to you?

Q: How is this lengthened?

Asked by Partsguy 13 years ago

Add your answer

* Required Field
- Winterwood

The air intake can't be lengthened since it is behind the rim of the vent, but the exhaust in the center can simply be added to by gluing pipe to your required length. I recommend keeping the exhaust and intake at least 3 feet away from each other since the exhaust is loaded with moisture that will freeze in the intake screen if too close.

Was this review helpful to you?
-

Not really sure since its a intake pipe in a exhaust pipe at the exit end. If memory serves me right there is a Y branching at the end that allows the intake and exhaust to be separately run with PVC. I will reply this weekend with correct answer once I get to house to look at it as it is my weekend lake house. We took the exit end out of the side of the house on wall opposite where water heater was installed so run was only about 5 feet. Only issue I had was the intake didn't appear to come with a screen and we had some swifts build a nest in it which shut water heater down (good sensor on the water heater to detect the blockage). I was able to by pass the block at the heater and draw air from the basement directly at intake blower until I figured out problem. There was a screen in the pipe just short of the blower, but I think the plumber installed it there instead of on the outside of the house at intake entrance, it may have been the one that came with the unit?. Once I put a vacuum cleaner into intake on heater side on blow/exhaust I was able to blow birds and nest out. Unfortunately the birds didn't survive the experience as they we on the nest when we started up house and water heater. I added a screen on the outside intake end using one of the U shaped gutter down pipe screens which fit perfectly in the opening and left the original where it was as a backup, plus I couldn't get it out anyway with out cutting pipe at joint. It is a heavy well built PVC pipe system.

Was this review helpful to you?
-

You choose how long to make your pipe. The instructions make it clear. But be sure you don’t exceed the max length & 90deg bend rules. If the included pipe isn’t long enough, use a PVC coupling.

Was this review helpful to you?

Q: I was asked can a furnace and water heater be vented into one concentric vent if a 3"/ 4" is used instead of a normal 2"/ 3" I could not find an answer for this person.

Asked by walt 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is not recommended by the manufacturer.

Was this review helpful to you?
-

I would avoid combining vents for two appliances. Don't even think about if unless they are both sealed-combustion type. The problem is that when only one appliance is running, some of its exhaust will be pushed backward through the exhaust system of the other appliance into the fresh air intake. Some will recirculate into the running appliance's intake, reducing efficiency. When the other appliance starts, it will have exhaust in its intake piping, and probably won't have a long enough purge cycle to get it all out.

Was this review helpful to you?
-

No. Each appliance must be vented separately with it's own dedicated piping or concentric vent. If you hooked them to the same vent then one appliance would backdraft into the other. Not to mention it would void your warranties on both appliances. Brian P Tahlequah, Ok 74464

Was this review helpful to you?
-

I really doubt that you could do that. You cannot even extend the vent for a single water heater.

Was this review helpful to you?

Q: How close to vent stack pipe can be install?

Asked by Tom 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will be at least 3 feet and up to 10 feet depending on what the stack is used for.

Was this review helpful to you?

Q: Is this product for use as both intake and exhaust?

Asked by greg 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The design of this product allows it to function as the intake and exhaust, while making only one protrusion from the building.

Was this review helpful to you?

Q: Do I have to use PVC for the Vertex units or can I use the existing metal?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You must use either PVC or stainless steel venting with the Vertex.

Was this review helpful to you?

Q: What is the size of pipe for this vent kit? My run needs to be a 3" (approx. 3- 90's + offsets)

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the bottom of page 2 of the following manual for sizing information on the concentric vent kit: http://s3.pexsupply.com/manuals/1277407495583/32775_PROD_FILE.pdf

Was this review helpful to you?

Q: Is this sufficient for the 100,000 BTU model, or is a metal vent required?

Asked by Michael 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this vent kit can be used with all direct vent Vertex models.

Was this review helpful to you?

Q: If the horizontal run is less than 5 ' what installation is recommended? Are detail drawings available to assist in installation.

Asked by Larry 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The drawings included in the Vertex water heater manual should be helpful: http://s3.pexsupply.com/manuals/1277407639876/32776_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy