Apply to be a TradeMaster!
Main product image of 4" Female-Female Adapter
Magnifying glass
Hover image to zoom

4" Female-Female Adapter

Brand:
AO Smith
SKU:
100112399
Rating:
(0)
Q&A:
(1)
4" Female-Female Adapter
Magnifying glass
Hover image to zoom
$47.09 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"
Product Highlight: Length (Inches)
5" Length
Product Highlight: Used With
T-K4-IN, T-D2-IN, T-KJr2-IN, T-M32, T-M32-ASME
Product Highlight: Thread Type
Female Thread Type

Description

–
Female-Female Adaptor with it's quick and easy "Snap-Lock" connections allows you to connect various T-Vent items together.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Adapter

Vent Type:

Non-Condensing

Diameter (Inches):

4"

Size:

4"

Length (Inches):

5"

Used With:

T-K4-IN

T-D2-IN

T-KJr2-IN

T-M32

T-M32-ASME

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It's difficult to tell from the one picture of this product, but it appears that both ends are male. Is this for connecting two female ends together?

Asked by Nick 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This adapter will connect the male part of the tankless unit to a corresponding male vent pipe. Each connection on the adapter will be female.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy