Apply to be a TradeMaster!
Main product image of 4" x 12" Straight Vent Pipe
Magnifying glass
Hover image to zoom

4" x 12" Straight Vent Pipe

Brand:
AO Smith
SKU:
100112406
Rating:
(0)
Q&A:
(0)
4" x 12" Straight Vent Pipe
Magnifying glass
Hover image to zoom
$44.77 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
12"
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Length (Inches)
12" Length
Product Highlight: Used With
T-D2-IN, T-K4-IN, T-M32-ASME, T-M32, T-KJr2-IN

Description

–
Straight Vent for Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Straight Pipe

Diameter (Inches):

4"

Size:

12"

Vent Type:

Non-Condensing

Length (Inches):

12"

Used With:

T-D2-IN

T-K4-IN

T-M32-ASME

T-M32

T-KJr2-IN

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 24" Straight Vent Pipe
SKU: 100112404
AO Smith
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy