Apply to be a TradeMaster!
Main product image of 4" Cap Wall Thimble w/ Hood (4.0" - 7.0" Wall Thickness)
Magnifying glass
Hover image to zoom

4" Cap Wall Thimble w/ Hood (4.0" - 7.0" Wall Thickness)

Brand:
AO Smith
SKU:
100112424
Rating:
(3)
Q&A:
(0)
4" Cap Wall Thimble w/ Hood (4.0" - 7.0" Wall Thickness)
Magnifying glass
Hover image to zoom
$271.16 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Wall Thickness
4.0" to 7.0"
Product Highlight: Used With
T-KJr2-IN, T-K4-IN, T-M32, T-D2-IN, T-M32-ASME

Description

–
The TK-KPWH4 T-Vent wall thimble with hood termination is used when venting out through the wall and are compatible with the T-Vent pipe system. For use with 4.2" - 6" wall thickness.

For Takagi Models:
  • T-KJr2-IN
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32 ASME

Specs

–
Product Type:

Wall Thimble

Vent Type:

Non-Condensing

Wall Thickness:

4.0" to 7.0"

Used With:

T-KJr2-IN

T-K4-IN

T-M32

T-D2-IN

T-M32-ASME

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Tankless water heater side wall venting sleeve and hood.

The parts for the tankless water heater vent worked as planned and in a timely fashion.
Steve
Long Beach ,CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used this with the Takagi jr. Tankless hot water heater and was easy to install and works great.
TJ
Fostoria, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and great price

Cheaper than anywhere else
Al
Glendale, Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy