Apply to be a TradeMaster!
Main product image of 4" 90-Degree Elbow
Magnifying glass
Hover image to zoom

4" 90-Degree Elbow

Brand:
AO Smith
SKU:
100112400
Rating:
(3)
Q&A:
(4)
4" 90-Degree Elbow
Magnifying glass
Hover image to zoom
$78.40 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Specs

–
Product Type:

Elbow

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Backflow and F-F Adapter
SKU: 100112416
AO Smith

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product is fine - Great Company

Product is what it is. It is doing its job, and no issues. Greater issue is dealing with Supply House. I have bought from them in the past, and they are a great company. Informative, responsive and most important, I had to return something because I did not know what I was ordering (my fault). Return was easy and effortless. Definitely buy again.
DS
Cambridge, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

All products on this order were installed with ease.
Rich
Sandpoint, ID 83864
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Z-vent type SS Exhaust Pipe for TK-Jr2-IN

Not easy to join the z-vent sections but easy enough for a 65 year old woman to install. Be sure to buy at least one variable length of straight pipe between each 90. No part of the z-vent exhaust is flexible. I wish I had had enough sense to buy the double wall pipe or maybe a separate section for the back-draft damper nearer to the room termination. Really cold when heater is not in use (I bought the combo heater/z-vent adapter with the condensate tube and the damper).
Eliz
Yakima
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Do you have a connector from dual wall to single wall? We need 120' of single wall 4" and 4 pc of 48" of dual wall & 4 pc 90 elbow.

Asked by Dan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dan. I do not see such an adapter offered by AO Smith, however Z-FLEX offers one (SKU: 2SVDSA04) - https://www.supplyhouse.com/Z-FLEX-2SVDSA04-4-Z-Vent-Single-Wall-to-Double-Wall-Adapter We cannot guarantee it will work with AO Smith venting pieces, so it is advised to use Z-FLEX venting when connecting to the adapter.

Was this review helpful to you?

Q: Hello- Is this elbow stainless steel? Thanks!

Asked by David 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is AL-29C stainless steel.

Was this review helpful to you?

Q: How tall/long is it? I need the size for the rest of my vent pipe run.

Asked by Adam Bomb 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The dimensions listed are 5.22" from the center of the female connection over to the insertion depth of the male, and 6.66" from the center of the male connection over to the end of the female.

Was this review helpful to you?

Q: Is this dbl wall ? If not do you have any in Z-vent ?

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is single wall. Double wall would be part 2SVDE0490.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy