Apply to be a TradeMaster!
Main product image of 4" Termination Hood w/ Thimble (5.0" - 10.0" Wall Thickness)
Magnifying glass
Hover image to zoom

4" Termination Hood w/ Thimble (5.0" - 10.0" Wall Thickness)

Brand:
AO Smith
SKU:
100112425
Rating:
(0)
Q&A:
(0)
4" Termination Hood w/ Thimble (5.0" - 10.0" Wall Thickness)
Magnifying glass
Hover image to zoom
$270.89 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
5.0" to 10.0"
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Used With
T-KJr2-OS, T-M32, T-KJr2-IN, T-M32-ASME, T-K4-IN, T-D2-IN

Description

–
T-Vent wall thimble with hood termination is used when venting out through the wall and are compatible with the T-Vent pipe system. For use with 5.0" - 10.0" wall thickness and the following models:
  • T-KJr2-IN
  • T-K4-IN
  • T-KJr2-OS
  • T-D2-IN
  • T-M32
  • T-M32 ASME

Specs

–
Product Type:

Termination Kit

Wall Thickness:

5.0" to 10.0"

Vent Type:

Non-Condensing

Used With:

T-KJr2-OS

T-M32

T-KJr2-IN

T-M32-ASME

T-K4-IN

T-D2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy