Apply to be a TradeMaster!
Main product image of 4" Backflow and F-F Adapter
Magnifying glass
Hover image to zoom

4" Backflow and F-F Adapter

Brand:
AO Smith
SKU:
100112416
Rating:
(14)
Q&A:
(3)
4" Backflow and F-F Adapter
Magnifying glass
Hover image to zoom
$136.03 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Non-Condensing, Concentric

Description

–
Prevents cold air from entering vent and causing heat exchanger to freeze.

Specs

–
Product Type:

Backflow Preventer

Adapter

Diameter (Inches):

4"

Vent Type:

Non-Condensing

Concentric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (6.6 GPM, NG/LP)
SKU: TK-110U-I
Takagi

Product Reviews

4.71 out of 14 reviews
100% would recommend this product
4.71
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Easy install.

This is installed in the exhaust line to prevent fumes from back-flow. We did not need the 3" to 4" adapters for the 3" PVC as this fit perfectly on the OD of the PVC.
VS

Most Liked Negative Review

Where is the design information for these luxury fittings?

This piece works fine. It took me forever to figure out what Z-Vent to order to vent a Takagi water heater in my unfinished basement through the sill plate and of course I didn't get it right and will need to order two additional 12" long vent pipe pieces. The information on the Z-Vent website and here is not sufficient to design your solution. Unless you are mounting the Takagi on an above grade wall 6" thick or less, you will need additional vent pipe; about 18" vertically and 5" horizontally. The total clearance using this F-F damper, an elbow and the vent hood is 8.625" vertically and 6" horizontally. The missing design information: this piece is 5.875" long. Inserting the male into the female uses 1.5". The elbow is 8.5" vertically and 8.25 horizontally. The flange on the Takagi is 2.25" and is 2.5" from the backplane of the unit. The pipe on the back of the vent hood is 5.75" long. The SupplyHouse website does not show the required vent pipe pieces where they would be expected to be but they are available from them. Venting the water heater requires cutting a 6" diameter hole through the wall or joist and you should make the run as short as possible. The total cost of a basic solution is $180 with Supply House's pricing. The this connector and the elbow are individually boxed. I probably should have called and had them explain what to order. I don't understand why Z-Vent doesn't publish complete design data or installation advice.
Showing 1-10 of 14 reviews

I will continue to purchase this item

This item is recommended by the manufacture and is essential for non-condensing tankless water heaters. Inspectors will look for it during inspections.
Rich the Plumber
Bridgeport, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

It worked just like it was supposed to.
Ang
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Required in cold climate

Excellent.
Zach
Ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO ISSUES

Item was as shown, I had no order issues.
venting
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It is quality part
Tootsie Roll
St. Johns
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Where is the design information for these luxury fittings?

This piece works fine. It took me forever to figure out what Z-Vent to order to vent a Takagi water heater in my unfinished basement through the sill plate and of course I didn't get it right and will need to order two additional 12" long vent pipe pieces. The information on the Z-Vent website and here is not sufficient to design your solution. Unless you are mounting the Takagi on an above grade wall 6" thick or less, you will need additional vent pipe; about 18" vertically and 5" horizontally. The total clearance using this F-F damper, an elbow and the vent hood is 8.625" vertically and 6" horizontally. The missing design information: this piece is 5.875" long. Inserting the male into the female uses 1.5". The elbow is 8.5" vertically and 8.25 horizontally. The flange on the Takagi is 2.25" and is 2.5" from the backplane of the unit. The pipe on the back of the vent hood is 5.75" long. The SupplyHouse website does not show the required vent pipe pieces where they would be expected to be but they are available from them. Venting the water heater requires cutting a 6" diameter hole through the wall or joist and you should make the run as short as possible. The total cost of a basic solution is $180 with Supply House's pricing. The this connector and the elbow are individually boxed. I probably should have called and had them explain what to order. I don't understand why Z-Vent doesn't publish complete design data or installation advice.
Scottomatic
Neptune NJ
9 years ago
Was this review helpful to you?

I would buy this again.

Perfect fit
Mikey
Tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the hot water heater manufacturer recommended it

the hot water heater manufacturer recommended it
none
St Louis Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product I've had a back flow preventer on my Takagi

I've had this same back flow preventer on my Takagi water heater in Upstate New York for many years. The heater never froze or ever had any problems with this backflow preventer on it . And it gets cold upstate The service from supply house was fast and accurate thank you
KV
New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality at a great price!

this backflow damper is a perfect compliment to my Takagi on-demand water heater.
GT Tom
Cleveland, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Looking at the backflow adapter, although it is listed as a Female to female adapter, I don't see any clamps in the picture. Does it have the worm drive clamps and internal gasket on each end? thanks Paul

Asked by Gran 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it has both hose clamps and gaskets on each end.

Was this review helpful to you?

Q: Does this adapter (which is supposed to be first under the drain fitting) slip over the 4 inch collar (hot discharge) on the #110-T-KJr2-IN Water Heaters? Or do we require another adaptor pc?

Asked by Dave the Builder 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it attaches directly to the exhaust collar on the heater.

Was this review helpful to you?

Q: What is the height of this?

Asked by McCloud 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The overall length is 7 inches.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy